0
1

Heavy Duty Printers Pallet Truck


£749.99 Inc VAT (20%)

See all variants from £749.99

Description

Heavy Duty Printers Pallet Truck
Manually operated
2500 kg maximum capacity
2 models available
Long-life single nylon rollers and steer wheels
Robust, world class proven hydraulics
Climber wheels
3 position trigger
Full bushing in key areas
Greasing points
Pressure relief value/overload valve
Self lubricating bushes
Sealed hydraulics
Exit/entry rollers
Lowered fork height: 85 mm
Raised fork height: 200 mm
Individual fork dimensions: 160 x 50 mm
Steering wheel dimensions: 200 x 50 mm
Single roller dimensions: 80 x 70 mm
Conforms to BSEN1757-2:2001

See full description

Feature Attributes

Wheel Type:
Nylon
Raised Fork Height:
200 mm
Steering Wheel Dimensions:
200 x 50 mm
Lowered Fork Height:
85 mm
Single Roller Dimensions:
80 x 70 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome