1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Pallet Trucks
Lifting/tilting U Platforms

Lifting/tilting U Platforms


2 Variants From
£15,999.99

Inc VAT (20%)

See 2 Product Variants
£15,999.99

Description unavailable

Feature Attributes

Supplied:

Flat Pack

Load Capacity:

1500 kg

Finish:

Powder-Coated

Product Type:

Lifting/Tilting Devices

Frame Colour:

Ultramarine Blue

Control Voltage:

24 V

More attributes