Low Profile Pallet Trucks, Fork L


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

Capacity - 1500kg.For special pallets which require a lowered height of less than 85mm, the minimum height lowered being 51mm.For use with pallets which are lower than standard.Compact design - easy to negotiate in tight spaces.Mounted on nylon steering wheels and double nylon rollers.Fork length - 1150mm.Fork width - 160mm.Fork height lowered - 51mm.Fork height raised - 170mm.UKCA & CE marked.

Feature Attributes

Capacity:
1500 kg
Fork Length:
1150 mm
Fork Height Raised:
170 mm
Fork Height Lowered:
51 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome