0
1

Pallet Trucks


£659.99 Inc VAT (20%)

See 2 Product Variants
£659.99

Description

Boasting a fully sealed hydraulic system with pressure relief and overload valves, these pallet trucks are ideal for industrial lifting and movement of heavy goods. Possessing a 3 positon trigger that moves the forks in a lift, neutral or lower position. Bushed in key areas with grease points and entry/exit rollers, the product is available in two sizes and specifications, both with a 2500kg capacity.

Features and Benefits
• Boasts a fully sealed hydraulic system for easy movement and lifting
• Pressure relief system keeps the product working to an optimum
• Three position trigger lift allows you to move the forks as you please from lower, neutral or lifting
• Finished in a durable epoxy powder paint I blue for resilience and protection against corrosion and wear and tear
• Available in two specifications and sizes to allow you to select the product that best suits your needs

Typical Applications
• Industrial
• Warehousing
• Logistics

Standards
• ISO3691-5:2014
• ISO3691-7:2011

Feature Attributes

Fork Length:
1150 mm
Wheel Type:
Nylon
Capacity:
2500 kg
Product Type:
Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome