Pallet Trucks


£499.99 Inc VAT (20%)

See 6 Product Variants
£499.99

Description

• Capacity: 2500kg
• Fork width: 160mm
• Fork Length: 1150mm
• Width over Forks: 680mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Manufactured to GS standard for increased safety
• Mobile on 180mm nylon steering wheels & 85mm nylon single front rollers

Feature Attributes

Product Type:
Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome