Printers Pallet Trucks, Fork L


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description

A shorter, narrower pallet truck for use with pallets commonly used in the printing industry.Also suitable for use with half-euro pallet sizes.Capacity 2500kg.Compact design, easy to use in tight spaces.Three position control lever - raise , lower and transport.Easy grip rubber coated handle.Mounted on nylon steering wheels and single nylon fork rollers.Fork height lowered: 75mm.Fork height raised: 190mm.Weight 69kg.UKCA & CE marked.

Feature Attributes

Product Type:
Pallet Truck
Fork Width:
450 mm
Weight:
69 kg
Capacity:
2500 kg
Fork Height Raised:
190 mm
Fork Height Lowered:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome