Quick Lift Pallet Trucks


£619.99 Inc VAT (20%)

See all variants from £619.99

Description

• Capacity: 2000kg
• Fork width: 160mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Mobile on 200mm nylon steering wheels & 85mm nylon front rollers
• 3 position trigger (lift, lower & neutral) with a comfortable rubber gripped handle

See full description

Feature Attributes

Product Type:
Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome