0
1

Stainless Steel Pallet Truck


£3,799.99 Inc VAT (20%)

See all variants from £3,799.99

Description


Description unavailable

Feature Attributes

Fork Length:
1150 mm
Product Type:
Pallet Truck
Material:
316 Stainless Steel
Finish:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome