1000kg Manual Pallet Stackers


£2,099.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £2,099.99

Description

For lifting and handling euro pallets at height.Available with four different lift heights - 1200mm, 1600mm, 2500mm or 3000mm. Shorter two models are single (mono) masted, whilst the 2500 and 3000mm models are double masted (duplex) versions, allowing for a lower overall closed height.Lifting fork height 85mm.Fork L x W 1100 x 570mm.Ergonomic pump handle and foot pump, giving you a choice of operation. Fully adjustable lowering speed.Lift stroke 25mm.Load centre 600mm.On 150mm dia nylon castors and 80mm dia. nylon front rollers.UKCA & CE marked.

Feature Attributes

Product Type:
Manual Pallet Stacker
Forklift Access Height:
85 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome