5000 Washdown Pallet Platforms


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99

Description

The OHAUS next generation Defender 5000 Series Pallet Platform is a solid lineup of painted steel and stainless steel platforms. Its high-quality German engineered construction, with stainless steel IP68 hermetically sealed load cells ensure durability and reliability that will withstand years of daily usage in industrial environments.

Design Features: 150% overload protection
Constructions: Bead-blasted stainless steel U-frame, IP67 stainless steel junction box, IP68 OIML R60 electro-polished stainless steel load cells

Feature Attributes

Length:
1256 mm
Height:
780 mm
Width:
840 mm
Platform Width:
84 mm
Protection Rating:
IP67
Platform Length:
1256 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome