5000 Washdown Pallet Scales - DFP52


£3,599.99 Inc VAT (20%)

See all variants from £3,599.99

Description

The OHAUS next generation Defender 5000 Series Pallet Scale is a solid lineup of painted steel and stainless steel platforms and scales. Its high-quality German engineered construction, with stainless steel IP68 hermetically sealed load cells ensure durability and reliability that will withstand years of daily usage in industrial environments.

Design Features: Structural channel bracing and pendulum design feet with removable rubber cap, 150% overload protection. Checkweighing symbols with selectable operation and audible signal settings, menu lock switch, multiple selectable operating languages, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, selectable adjust contrast settings, auto-dim display, auto-off, auto tare.
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing (Display Hold)
Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
Communication : Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction: Stainless steel indicator, bead-blasted stainless steel U-frame, IP67 stainless steel junction box, IP68 OIML R60 electro-polished stainless steel load cells

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome