Aluminium Flat Pallets with 2 Runners


£399.99 Inc VAT (20%)

See all variants from £399.99

Description


Description unavailable

Feature Attributes

Material:
Aluminium
Load Capacity:
1000 kg
Colour:
Aluminium Silver
Supplied:
Assembled
Product Type:
Pallets Made of Aluminium
Forklift Access Height:
120 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome