Attaching Pallet Frames


£459.99 Inc VAT (20%)

See all variants from £459.99


Description unavailable

Feature Attributes

Product Type:
Pallet Frames
Supplied:
Assembled
Material:
Tubular Steel, Painted
Load Capacity:
1000 kg
Stacking Load:
2000 kg
Mesh Size:
100x100x4mm
More attributes