Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Box Pallet Sheet Steel, with Access Opening, LxW 700/500 X 800mm
By HESON
2 Variants From
£439.99
Inc VAT (20%)
See 2 Product Variants
£439.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel
Supplied:
Assembled
Load Capacity:
1000 kg
Stacking Load:
4000 kg
Length:
700 mm
Width:
800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome