Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Box Pallet with Sheet Steel Base, LxW 1000 X 800mm
By HESON
Reset
Clear All
Finish
Select
Colour
Select
See all variants from
£419.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£419.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Load Capacity:
1000 kg
Stacking Load:
4000 kg
Mesh Size:
50x50x4mm
Material:
Angle Iron / Steel Mesh Construction
Width:
800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome