BP4FW Drum Spill Pallet with Removable Grids & 4-way Fork Lift Access - Suitable for 4 X 205 Litre Drums
Hover to enlarge the image
0
1

BP4FW Drum Spill Pallet with Removable Grids & 4-way Fork Lift Access - Suitable for 4 X 205 Litre Drums

Order Code:
MPN:

Product Description

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
This 4 drum spill containment pallet with removable grid & 4 way fork lift access for the safe and compliant storage of 4 x 205ltr drums.

Features & Benefits
- Dimensions: 1220mm x 1220mm x 390mm
- Sump Capacity: 250 Litre
- Product Weight: 40kg
- UDL: 1500kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

Specifications
Product Type
Drum Spill Pallet
Weight
40kg
Drum Capacity
4 x 205L Drums
Sump Capacity
250L
Dimensions
1220 x 1220 x 390mm

£339.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome