Collapsible Mesh Pallet, LxW 1150 X 800mm, Effective Height 770mm, Stacking Height 910mm

Order Code: ZT2720621S

£529.99 Inc VAT (20%)


Description

Collapsible mesh pallet, LxW 1150 x 800 mm, effective height 770 mm, stacking height 910 mm. Supplied = assembled. Width = 800 mm. Length = 1150 mm. Filling height = 770 mm. Stacking height = 910 mm. Max. load = 600 kg. Stacking load = 1800 kg. Height = 910 mm. Finish = zinc plated by galvanization. Weight = 37 kg. Colour = zinc plated. Design of stacking containers = drop gate on one long side. Height folded = 250 mm. Easy to use and fast and simple unfolding and collapsing. Multiple units can be stacked - when folded, up to 20 items, when loaded, up to 3 items. Every side is fastened to the base, ensuring the stacked weight is distributed uniformly over the entire collapsible box. Mesh sizes: base 65 x 130 mm, side walls 60 x 100 mm.

See full description
Specifications for Collapsible Mesh Pallet, LxW 1150 X 800mm, Effective Height 770mm, Stacking Height 910mm
  • Colour
    Zinc Plated
  • Load Capacity
    600kg
  • Supplied
    Assembled
  • Stacking Load
    1800kg
  • Height
    910mm
  • Length
    1150mm
  • Weight
    37kg
  • Finish
    Zinc Plated By Galvanization
  • Width
    800mm
  • Stacking Design
    Drop Gate On One Long Side
  • Filling Height
    770mm
  • Stacking Height
    910mm
  • Height Folded
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome