Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Flat Steel Pallet, LxW 1200 X 800mm
By HESON
5 Variants From
£369.99
Inc VAT (20%)
See 5 Product Variants
£369.99
Description
Description unavailable
Feature Attributes
Material:
Steel
Product Type:
Pallets Made of Steel
Supplied:
Assembled
Load Capacity:
2000 kg
Forklift Access Height:
100 mm
Model:
2 Runners
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome