Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Four Drum In-Line Sump Pallet
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£349.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£349.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Capacity:
235 L
Height:
270 mm
Width:
2445 mm
Weight:
34 kg
Depth:
660 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome