0
1

Fully Enclosed Spill Pallet


£3,199.99 Inc VAT (20%)

See all variants from £3,199.99


Description unavailable

Feature Attributes

Colour:
Green
Type:
Bunded Store
Material:
Steel
Length:
1500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome