GRP Pallet Sump Trays, without Certification


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Load Capacity:
250 kg
Supplied:
Assembled
Material:
Glass Fibre Reinforced Plastic
Length:
1200 mm
Width:
800 mm
Drum Capacity:
6x60 L, 2x120 L
More attributes