Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Heavy Duty Box Pallet, WxL 1000 X 1200mm, with U-shaped Feet
By HESON
5 Variants From
£799.99
Inc VAT (20%)
See 5 Product Variants
£799.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel
Supplied:
Assembled
Load Capacity:
2000 kg
Stacking Load:
8000 kg
Length:
1200 mm
Width:
1000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome