Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Heavy Duty Box Pallet, WxL 800 X 1200mm, with Corner Pockets
By HESON
See all variants from
£699.99
Inc VAT (20%)
See all variants from
£699.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Load Capacity:
2000 kg
Finish:
Painted
Material:
Sheet Steel
Stacking Load:
8000 kg
Weight:
67 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome