Height Adjustable Ramps


£1,039.99 Inc VAT (20%)

See all variants from £1,039.99


Description unavailable

Feature Attributes

Finish:
Closed, Non-Slip Covering
Product Type:
Stair Ramps
Material:
Aluminium
Load Capacity:
300 kg
Supplied:
Assembled
Width:
760 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome