IBC Spill Pallet


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99


Description unavailable

Feature Attributes

Type:
Spill Pallet
Capacity:
1100 L
Material:
Steel
Width:
1220 mm
Colour:
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome