Industrial Collars


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description


Description unavailable

Feature Attributes

Capacity:
6000 kg
Overall Height:
195 mm
Height:
195 mm
External Height:
195 mm
Base Material:
Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome