1. Storage & Handling/
  2. Storage Bins, Boxes & Totes/
  3. Pallets
Load King Collapsible Metal Pallet Half Drop Front

Load King Collapsible Metal Pallet Half Drop Front


Select
See all variants from
£1,699.99

Inc VAT (20%)

See all variants from £1,699.99

Description

Collapsible Metal Pallets, or CMP, are CE marked. This incredible solution offers the ideal logistical answer for space and storage. The CMP can carry three times as many stillages when returned as opposed to regular pallets or other stillages, which lowers transportation expenses.

The user gains a lot from the CMP’s major features when compared to a regular stillage. because of the extra room it will give you when folded completely and because of how much storage space it creates when erected. The CMP offers a number of advantages and solutions to your company’s needs.

A wide range of industries and businesses benefit from the CMP’s adaptability to operate in varied conditions, lessen the burden of storage, and totally maintain its essential tasks.

See full description

Feature Attributes

Type:

Collapsible Metal Pallet

Material:

Metal

Product Type:

Collapsible Metal Pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome