The CE Marked Euro Pallet EPAL metal pallet system series, which is utilised in logistics and material transport all over the world, is the foundation for the CE-marked Load King Euro Pallet line. A sturdy heavy-duty substitute for wooden pallets, which frequently crack or become damaged while in use, is the Load King Steel pallet. In contrast to the timber alternatives, the pallets’ mild steel construction assures longevity in the roughest logistic circumstances, meaning one pallet should last a lifetime. Additionally, the Durbar non-slip top ensures load stability throughout transit.
Pallets are known to be utilised in a variety of sectors, including steelwork, building, and logistics in warehouses, to mention a few. These sectors rely heavily on workplace storage and the transportation of their products.
To attain the fundamental qualities we know are assured from the Load King Euro Pallet line, it is critical that all of our goods are made from high-quality steel. Although somewhat higher prices are associated with good quality steel, quality shouldn’t have to be sacrificed in favour of a lower price. Our pallets are made to last, therefore they will likely live longer than typical wooden ones.