Load King Metal Post Pallet with Removable Posts Open Base


£569.99 Inc VAT (20%)
Up to 5% off

See all variants from £569.99

Description

The CE Marked Load King Removable Metal Post Pallet with Open Base guarantees a strong platform frame for the storage and transportation of large, bulky goods and materials around the site. The product has both the benefits of a stillage and a spreader platform, where items can be stored and transported in modular configurations. The product is also ideal for any industry where lifting materials and equipment into hard-to-access places is a necessity.

The posts of the pallets are removable and offer efficient unloading and loading of the goods irrespective of their height. The removable posts and stackable combination of the post pallets enable the utilization of space around the workplace when empty. The lengthy posts offer to store more goods with substantial heights for a long period of time, hassle-free.

The design and manufacturing of the pallet are of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environments. Its mild steel construction provides a rigid and robust platform to lift almost anything and ensure the security of the items stored inside. The whole frame is manufactured from 50 x 50 mm Square Hollow Section, superior Grade S275JR Mild Steel, supplied by our quality-approved, reputable local UK steel stockholders. The product is ready to use on delivery and needs no assembly on-site as the manufactured lifting frame complies with different geometric characteristics (such as flatness, straightness, position, etc).

Our range of Removable Post pallets can accommodate custom products made from any material, soft or hard, and offers reliability in storage accesses. The load-carrying capacity of the pallets can be built according to special industrial applications where the sizes and thickness of the pallet frame can be adjusted to bear the requirements. The frames can also be fitted with fork guides upon choice which allows steady handling for the lifting trucks. The pallet is suited for almost any industry like construction, textile, plastic, shipbuilding, railways, power, agriculture, etc. It is highly advised that prior to lifting, the load inside the frame should be measured and not exceed 75 percent of the rated capacity (critical lift) of the lifting truck.

See full description