Load King Metal Post Pallet with Solid Base X 750mm


£599.99 Inc VAT (20%)

See 70 Product Variants
£599.99

Description

The CE Marked Load King Metal Post pallet with Solid Base guarantee a strong platform frame for the storage and transportation of large, bulky goods and materials around the site. The product has both the benefits of a stillage and a spreader platform, where items can be stored and transported in modular configurations. The product is also ideal for any industry where lifting materials and equipment into hard-to-access places is a necessity.

The solid base can allow the placement of goods on a flat leveled surface no matter the size of packaged goods. The base ensures that the goods are safe while being lifted or transported. The stackable characteristics of the post pallets enable utilization of space around the workplace, which therefore allows the operators to segregate and find required items together at the same place, saving time and money. The lengthy posts offer to store more goods with substantial heights for long periods of time, hassle-free.

The design and manufacturing of the pallet are of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environment. Its mild steel construction provides a rigid and robust platform to lift almost anything and ensure the security of the items stored inside. The whole frame is manufactured from 50 x 50 mm Square Hollow Section, superior Grade S275JR Mild Steel, supplied by our quality-approved, reputable local UK steel stockholders. The base deck is made up of 3mm sheet which can bear the maximum load of the goods. The product is ready to use on delivery and needs no assembly on-site as the manufactured lifting frame complies with different geometric characteristics (such as flatness, straightness, position, etc).

Our range of Post pallets can accommodate custom products made out of any material, soft or hard, and offers reliability in storage accesses. The load-carrying capacity of the pallets can be built according to special industrial applications where the sizes and thickness of the pallet frame can be adjusted to bear the requirements. The frames can also be fitted with fork guides upon choice which allows steady handling for the lifting trucks. The pallet is suited for almost any industry like construction, textile, plastic, shipbuilding, railways, power, agriculture, etc. It is highly advised that prior to lifting, the load inside the frame should be measured and not exceed 75 percent of the rated capacity (critical lift) of the lifting truck.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome