Mesh Stacking Frames with Drop Gate


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Product Type:
Pallet Frames
Colour:
Chrome
Supplied:
Assembled
Material:
Steel Mesh
Load Capacity:
800 kg
Mesh Size:
120x65mm
More attributes