Mobile Pallet Boxes


£249.99 Inc VAT (20%)

See 5 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Type:
Without Handle
Capacity:
275 L
Number of Wheels:
4
Material:
Medium density polyethylene
Internal Height:
508 mm
External Width:
660 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome