Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Pallet Foot Sleeves, with Slip-On Pockets
By KROG
Reset
Clear All
Colour
Select
See all variants from
£229.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£229.99
Description unavailable
Feature Attributes
Material:
PVC Film
Supplied:
Assembled
Pack Quantity:
50
Height:
75 mm
Width:
145 mm
Mounting Type:
With Velcro Seal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome