Pallet - Nesting Presswood 4 Way Entry

Order Code: ZT3081797S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Dimensions: W x L mm: 600 x 800.
Length mm: 800.
Material: Recycled waste wood.
Mobile Capacity kg: 500.
No. of Entry: 2.
Tare Weight kg: 5.
Weight kg: 5.
Width mm: 600.ISPM15 approved. Certified for world wide export. Nesting design saves storage space. Very low moisture content (6 - 8%) Improved shrink/stretch wrap performance. Manufactured from recycled waste wood. Square pallet for ISO Containers. Re-usable with solid top deck and rounded edges. Weather resistant and lighter in weight than solid wood. Clear forklift and pallet truck access. Made in UK.

See full description
Specifications for Pallet - Nesting Presswood 4 Way Entry
  • Material
    Recycled Waste Wood
  • Width
    600mm
  • Length
    800mm
  • Weight
    5kg
  • Tare Weight
    5kg
  • Mobile Capacity
    500kg
  • Number of Entry
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome