Presswood Pallets


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description


Description unavailable

Feature Attributes

Material:
Recycled Waste Wood
Length:
1200 mm
Mobile Capacity:
600 kg
Number of Entry:
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome