Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Sheet Steel Pallet with Wide Runners
By EUROKRAFTbasic
Reset
Clear All
Colour
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Load Capacity:
1500 kg
Material:
Sheet Steel, Beaded
Supplied:
Assembled
Product Type:
Pallets Made of Steel
Forklift Access Height:
120 mm
Height:
160 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome