Kensington SmartFit® Easy Riser™ Laptop Cooling Stand. Product type: Notebook stand, Product colour: Black, Minimum notebook screen size compatibility: 30.5 cm (12") Tilt angle range: 0 - 50°. Width: 35 mm, Depth: 295 mm, Height: 273 mm. Package width: 279 mm, Package depth: 41 mm, Package height: 334 mm