Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Solid Panel Box Pallet, WxL 500 X 800mm
By HESON
12 Variants From
£329.99
Inc VAT (20%)
See 12 Product Variants
£329.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Material:
Sheet Steel
Finish:
Painted
Width:
500 mm
Length:
800 mm
Stacking Height:
500 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome