Stacking Pallet Frames


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Material:
Tubular Steel, Painted
Product Type:
Pallet Frames
Load Capacity:
1000 kg
Mesh Size:
100x100x4mm
Stacking Load:
2000 kg
More attributes