Standard Balanced Automatic Crane Fork


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Product Type:
Crane Forks
Colour:
Pure Orange
Supplied:
Assembled
Load Centre:
680 mm
Fork Adjustment Range:
450 - 950 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome