Steel Wheeled Base, For Euro Pallets, Max. Load 1000 Kg, Loading Height 280mm, Blue

Order Code: ZT2707995S

£699.99 Inc VAT (20%)


Description

Steel wheeled base, for Euro pallets, max. load 1000 kg, loading height 280 mm, blue. Supplied = assembled. Max. load = 1000 kg. Frame material = steel. Finish = powder coated. Frame colour = light blue RAL 5012. Platform length = 1210 mm. Platform width = 810 mm. Loading height = 280 mm. Length = 1245 mm. Width = 845 mm. Height = 370 mm. For container size = 1200x800 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber fully elastic. Wheel diameter = 200 mm. Product type = dollies. Fittings = stacking corners/corner braces, angled frame. Application = for pallets, for containers. Safer - corner braces for guidance. Ensure efficient material flow. Easy to move even with heavy loads. For pallets and containers. Sturdy steel construction, high quality powder coating in light blue RAL 5012. Wheels 2 swivel castors and 2 fixed castors, wheel 200 mm. Swivel castors with double stops. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel Wheeled Base, For Euro Pallets, Max. Load 1000 Kg, Loading Height 280mm, Blue
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Product Type
    Dollies
  • Finish
    Powder-coated
  • Frame Colour
    Light Blue
  • Length
    1245mm
  • Height
    370mm
  • Width
    845mm
  • Platform Width
    810mm
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Fully Elastic
  • Applications
    For Pallets, for Containers
  • Loading Height
    280mm
  • Platform Length
    1210mm
  • Frame Material
    Steel
  • For Container Size
    1200x800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome