Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Fastener M5 1U 19IN - 2501083398
By Rittal
Order Code:
ZT5069786S
Qty of 24 for
£60.96
Inc VAT (20%)
£2.54 each
Quantity
Price
Discount
1 - 1199
£2.54
0%
1200 - 2399
£2.44
4%
2400 +
£2.34
8%
24
Add to basket
This product must be ordered in multiples of 24
Get it in
15-17
working days
Available
GBP
60.96
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/fastener-m5-1u-19in-2501083398/p/ZT5069786S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal FASTENER M5 1U 19IN Systems Accessories (DK) 2090000
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome