6 Panel Perfo Trolleys


Select
£639.99 Inc VAT (20%)


See all variants from £639.99

Description

These perfo trolleys are designed to provide high capacity storage and are ideally suited for the storage hand tools and small components. Fitted with 125mmØ castors and side mounted push/pull handles for easy movement. The trolleys panels are adaptable and can be fitted vertically or at an incline.
Available in various colours. Images are for illustration purposes only.

Feature Attributes

Overall Depth:
650 mm
Overall Height:
1600 mm
Overall Width:
1000 mm
Nett Weight:
64.6 kg
Weight:
64.6 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome