Complete Set - C2DS Unit Complete with 3 Baskets and 6 dividers. Available in a choice of three colours. Our Filplastic Wire Storage Baskets are the perfect pick, pack, and dispatch warehouse storage solution!
A tough and durable basket constructed from welded steel with plastic coating to prevent corrosion. The baskets stack on top of one another with simple to use "thumbscrew" bolts (supplied).
These baskets are ideal for many environments, for example, storing plumbing fittings in Builders' Merchants or providing an excellent snag-free solution for storing clothing.
Individual Basket Size: 980mm wide x 680mm deep x 480mm high
Approx Complete Unit Size: 980mm wide x 680mm deep x 1440mm high
Capacity: 120kg per basket
Contents Include:
3 x C2DS Wire Storage Baskets
6 x D2 Dividers