Carrymore Storage Systems


Select
£89.99 Inc VAT (20%)


See all variants from £89.99


Description unavailable

Feature Attributes

Type:
Fixed Trays
Material:
Polypropylene
Storage Type:
Fixed Trays
Overall Length:
386 mm
Overall Width:
263 mm
Product Material:
Co-Polymer Plastic,Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome