Double Sided Perfo Panel Trolleys With Hook Kits


Select
£409.99 Inc VAT (20%)


See all variants from £409.99

Description

Double sided perfo panel trolleys constructed from sheet steel with a hard wearing powder coated finish. Supplied with 6 perfo panels with a 40 piece hook kit.
Images are for illustration purposes only.
Tools not included.

Feature Attributes

Height:
1250 mm
Depth:
550 mm
Width:
1000 mm
Weight:
31 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome