Double Sided Perfo Panel Trolleys


Select
£299.99 Inc VAT (20%)
3% off


See all variants from £299.99

Description

Double sided perfo panel trolleys constructed from sheet steel with a hard wearing powder coated finish.
Images are for illustration purposes only.
Tools not included.

Feature Attributes

Depth:
550 mm
Height:
1250 mm
Width:
1000 mm
Weight:
28 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome