SPACIOUS: Features three drawers, two open compartments and a flat worktop, giving you plenty of room to keep files, folders, paperwork and printers stored and organised. Adjustable shelf on the right.STURDY: Made from particle board, the frame is solid and durable for reliable everyday use. Sleek black design sits well in all homes and offices.FOUR WHEELS: Castor design for easy movement when needed. Two are lockable to keep unit in place.DIMENSIONS: 65H x 80W x 40Dcm. Small drawer: 15H x 37Wcm. Big drawer: 26H x 37Wcm.MAXIMUM WEIGHT 60KG. ASSEMBLY REQUIRED.