Gripper Hooks


£7.99 Inc VAT (20%)

See 2 Product Variants
£7.99

Description

Perfo accessories.

Feature Attributes

Finish:
Galvanised
Colour:
Zinc Finish
Product Material:
Steel
Number of Pieces:
1
Overall Height:
40 mm
Product Type:
Accessories
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome