1. Storage & Handling/
  2. Parts Storage/
  3. Parts Storage Systems
MyBox WOW Large with Lid, Storage Box 18 Litre

MyBox WOW Large with Lid, Storage Box 18 Litre


3 Variants From
£439.96

Inc VAT (20%)

See 3 Product Variants
£439.96

Description unavailable

Feature Attributes

Weight (kg):

1.385 kg

Overall Height:

198.0 mm

Overall Depth:

385.0 mm

Overall Width:

318.0 mm

Weight:

1.385 kg

Type:

Storage Tray

More attributes